Men's FSP20 Insulated Boots, Steel Toe, 13" Height, Blue, 6

  • Mfr # FSP206

  • Zoro # G0316051


product price:  $100.99
/pr
Free Shipping & Returns

Key Features

Size
6
Toe Type
Steel
Gender
Men's
Color
Blue
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSP206
Zoro #
G0316051
UPC #
816643011569
Country of Origin
China

Dimensions

Size
6
Height
13"

Details

Toe Type
Steel
Gender
Men's
Color
Blue
Item
Insulated Boots
Series
FSP20
Upper Material
Natural Rubber
Standards
ASTM F2413
Outsole Material
Nitrile Rubber
Style Number
FSP206
Insulated
Yes
Metatarsal Guard
No
Resists
Acids, Oil, Heat
Insulation Type
PU Foam
Midsole Material
Natural Rubber
Footwear Sole Pattern
Razor Cut
Shank Material
Steel
Shoe Style
Mid-Calf

Description

Insulated Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Razor Cut, Insulated Yes, Size 6, Men's, Boot Height 13 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.