Shop SKF
See all product information
Create Account
23024C W33, Spherical Roller Brgs, 23024C W33
- Mfr # 23024C W33
- Zoro # G907141216
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degree to 200 Degree C
Cage Material
Steel
Bore Dia. (mm)
120 mm
Bore Tolerance
0.02mm to 0
Static Load Capacity
500 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23024C W33
- Zoro #
- G907141216
- UPC #
- -
- Country of Origin
- Unknown
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Bore Tolerance
- 0.02mm to 0
- Static Load Capacity
- 500 kN
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
Dimensions
- Bore Dia. (mm)
- 120 mm
- Width (mm)
- 46 mm
- Outside Dia. (mm)
- 180 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.