754039 4 x 2 in. Wedge Foam Soft Foundation 16 in. Two Color Vinyl Cushion

  • Mfr # 754039

  • Zoro # G504158167


product price:  $68.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
754039
Zoro #
G504158167
UPC #
671509281001
Country of Origin
China

Description

This Wedged foam cushion is covered with a heat-sealed wipe clean anti-bacterial vinyl. High-density foam provides comfort and reduces pressure. Two-color surfaces act as a reminder to reposition the resident.

Specifications
  • Size: 4 " x 2"
  • Cushion Size: 16"
  • Dimension: 16"W x 16"D x 4"H x 2"H
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.