Shop SKIL-CARE

Skil-Care 754843 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 20 x 4 in.

  • Mfr # 754843

  • Zoro # G904157838


product price:  $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
754843
Zoro #
G904157838
UPC #
671509221809
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This tri-foam visco bariatric cushion provides pressure relief and redistribution for the bariatric population. Top layer of visco-elastic foam provides pressure relief. Middle layer of high-density foam adds comfort and cushioning. A firm foundation provides added support for solid seat wheelchairs. Three-part design prevents bottoming-out. Low-shear ii wipe-clean outer cover reduces skin damaging friction.

Features
  • A firm foundation controls sling-seat hammocking
  • Three-part design prevents bottoming-out
  • Top layer of visco-elastic foam provides pressure relief
  • Middle layer of high-density foam adds comfort and cushioning
  • Low-shear ii wipe-clean outer cover reduces skin damaging friction
  • Tri-foam visco cushion
Specifications
  • Dimension: 4" H x 24" W x 20" D
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.