Shop SKYBLADE

Ceiling Fan, Silver, 18 ft Dia

  • Mfr # G420PRO-1855-423-3
  • Zoro # G522385460

product price: 
$
7,801.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Area Covered (Cooling) - Fans
6,361 sq ft
Number of Speeds
Variable
Fan Housing Color
Silver
Reversible
Yes
Sound Level
35 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-1855-423-3
Zoro #
G522385460
UPC #
-
Country of Origin
United States
Area Covered (Cooling) - Fans
6,361 sq ft
Number of Speeds
Variable
Item
Ceiling Fan
Fan Housing Color
Silver
Reversible
Yes
Sound Level
35 dBA
Housing Finish
Powder Coated
Voltage
230V AC
Amps
3.4 A
Phase
Three
RPM
55 RPM
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Motor HP
1 7/20 hp
Light Kit
No
Mount Type
Bracket
Blade Finish
Anodized
Bearing Type
Ball
Speed Controllable - Fans
Yes
Environment Rating
Damp
Standards
UL, CAN/CSA, C-TICK, CE
Max. Ambient Temp.
50 Degrees C
Number of Blades
4
Area Covered (Destratification) - Fans
25,434 sq ft
Motor Insulation
F
Mounting Surface
I-Beam, Joist, Purlin
Thermal Protection
Auto
Airflow
106,707 cfm
For Location
Barn, Pool, Restaurant, Warehouse
Hz
60/50 Hz
Blade Material
Aluminum

Dimensions

Blade Diameter
18 ft
Max. Mounting Height
29 ft
Min. Mounting Height
12 ft
Down Rod Outside Dia.
2 in

Description

Ceiling Fan, 18 ft Blade Diameter, 230V AC Voltage, Phase Three, Motor HP 1 7/20 hp, 55 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 3.4 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.