Ceiling Fan, Silver, 24 ft Dia

  • Mfr # STEP-2473-623-1
  • Zoro # G422386215
product price: 
$
8,066.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
RPM
43 RPM
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Fan Housing Color
Black
Light Kit
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STEP-2473-623-1
Zoro #
G422386215
UPC #
-
Country of Origin
United States

Dimensions

Max. Mounting Height
40 ft
Blade Diameter
24 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
16 ft

Details

Phase
Single
RPM
43 RPM
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Fan Housing Color
Black
Light Kit
No
Amps
7.8 A
Blade Finish
Anodized
Number of Speeds
Variable
Mount Type
Bracket
Housing Finish
Powder Coated
Item
Ceiling Fan
Motor HP
1 hp
Area Covered (Cooling) - Fans
11,309 sq ft
Reversible
Yes
Voltage
230V AC
Sound Level
55 dBA
Bearing Type
Ball
For Location
Barn, Pool, Restaurant, Warehouse
Area Covered (Destratification) - Fans
45,216 sq ft
Motor Insulation
F
Hz
60/50 Hz
Speed Controllable - Fans
Yes
Number of Blades
4
Standards
UL, CAN/CSA, C-TICK, CE
Environment Rating
Damp
Airflow
170,693 cfm
Max. Ambient Temp.
50 Degrees C
Blade Material
Aluminum
Mounting Surface
I-Beam, Joist, Purlin

Description

Ceiling Fan, 24 ft Blade Diameter, 230V AC Voltage, Phase Single, Motor HP 1 hp, 43 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 7.8 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No, Reversible Yes

Ratings & reviews