Ceiling Fan, Silver, 18 ft Dia

  • Mfr # STEP-1855-423-3
  • Zoro # G522381523
product price: 
$
7,391.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Blade Finish
Anodized
Max. Mounting Height
40 ft
Phase
Three
Area Covered (Cooling) - Fans
6,361 sq ft
Fan Housing Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STEP-1855-423-3
Zoro #
G522381523
UPC #
-
Country of Origin
United States

Dimensions

Max. Mounting Height
40 ft
Blade Diameter
18 ft
Min. Mounting Height
16 ft
Down Rod Outside Dia.
2 in

Details

Blade Finish
Anodized
Phase
Three
Area Covered (Cooling) - Fans
6,361 sq ft
Fan Housing Color
Black
Mount Type
Bracket
Reversible
Yes
Motor HP
1 hp
Voltage
230V AC
Sound Level
55 dBA
Housing Finish
Powder Coated
Item
Ceiling Fan
Light Kit
No
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Number of Speeds
Variable
RPM
70 RPM
Amps
5.3 A
Bearing Type
Ball
Max. Ambient Temp.
50 Degrees C
Area Covered (Destratification) - Fans
25,434 sq ft
Environment Rating
Damp
Speed Controllable - Fans
Yes
Number of Blades
4
Hz
60/50 Hz
Motor Insulation
F
Blade Material
Aluminum
Mounting Surface
I-Beam, Joist, Purlin
Standards
UL, CAN/CSA, C-TICK, CE
For Location
Barn, Pool, Restaurant, Warehouse
Airflow
137,648 cfm

Description

Ceiling Fan, 18 ft Blade Diameter, 230V AC Voltage, Phase Three, Motor HP 1 hp, 70 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 5.3 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No, Reversible Yes

Ratings & reviews