Gloves, PR
- Mfr # CR318INT-10(XL)
- Zoro # G524218735
product price:Â
$
12.95
/pr
Sold in multiples of 12Â prs for
$155.40
Key Features
Glove Lining Material
Brushed Acrylic Terry Cloth
Knit Material Color
Orange
ANSI/ISEA Cut Level
A5
Palm Type
Coated
Size- Alpha
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR318INT-10(XL)
- Zoro #
- G524218735
- UPC #
- 810033296468
- Country of Origin
- Multiple
- Glove Lining Material
- Brushed Acrylic Terry Cloth
- Knit Material Color
- Orange
- ANSI/ISEA Cut Level
- A5
- Palm Type
- Coated
- Insulated
- Yes
- Glove Coating Material
- Rubber Latex
- Standards
- ANSI/ISEA 105:2016, EN 388:2016 + A1:2018
- Glove Insulation Material
- Brushed Acrylic Terry Cloth
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Puncture Level
- 5
- ANSI/ISEA Cut Load
- 2,264 g
- Glove Construction
- Knit
- ANSI/ISEA Puncture Force
- 169 N
- Series
- Samurai Glove(R)
- EN 388 Rating
- 3X43E
- Cuff Style
- Knitwrist
- Item
- Gloves
- Fabric Weight
- 159 g
- Glove Features
- High-Visibility, Touchscreen Compatible
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- No
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 111 Degrees F
- Knit Material
- Tuffalene(R)
Dimensions
- Size- Alpha
- XL
- Size- Numeric
- 10
- Thickness
- 10 ga
- Glove Length
- 11 in
Description
Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, Water-Resistant, Glove Insulation Material Brushed Acrylic Terry Cloth, EN 388 Rating 3X43E, Standards ANSI/ISEA 105:2016, EN 388:2016 + A1:2018, Insulated Yes, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.