Gloves, PR
- Mfr # CR318INT-11(2XL)
- Zoro # G624218581
product price:Â
$
12.95
/pr
Sold in multiples of 12Â prs for
$155.40
Key Features
ANSI/ISEA Cut Level
A5
Glove Insulation Material
Brushed Acrylic Terry Cloth
ANSI/ISEA Puncture Force
169 N
EN 388 Rating
3X43E
Size- Alpha
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR318INT-11(2XL)
- Zoro #
- G624218581
- UPC #
- 810033296475
- Country of Origin
- Multiple
- ANSI/ISEA Cut Level
- A5
- Glove Insulation Material
- Brushed Acrylic Terry Cloth
- ANSI/ISEA Puncture Force
- 169 N
- EN 388 Rating
- 3X43E
- ANSI/ISEA Abrasion Level
- 3
- Glove Construction
- Knit
- Cuff Style
- Knitwrist
- Series
- Samurai Glove(R)
- ANSI/ISEA Puncture Level
- 5
- Item
- Gloves
- ANSI/ISEA Cut Load
- 2,264 g
- Insulated
- Yes
- Glove Coating Material
- Rubber Latex
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105:2016, EN 388:2016 + A1:2018
- Glove Lining Material
- Brushed Acrylic Terry Cloth
- Knit Material Color
- Orange
- Knit Material
- Tuffalene(R)
- Glove Features
- High-Visibility, Touchscreen Compatible
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- No
- Fabric Weight
- 170 g
- Maximum Temperature
- 111 Degrees F
- Minimum Temperature
- -22 Degrees F
Dimensions
- Size- Alpha
- 2XL
- Size- Numeric
- 11
- Glove Length
- 11.5 in
- Thickness
- 10 ga
Description
Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, Water-Resistant, Glove Insulation Material Brushed Acrylic Terry Cloth, EN 388 Rating 3X43E, Standards ANSI/ISEA 105:2016, EN 388:2016 + A1:2018, Insulated Yes, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.