Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CR318INT-8(M)
- Zoro # G624218833
product price:Â
$
12.95
/pr
Key Features
Glove Lining Material
Brushed Acrylic Terry Cloth
ANSI/ISEA Abrasion Level
3
Insulated
Yes
ANSI/ISEA Puncture Level
5
Glove Insulation Material
Brushed Acrylic Terry Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR318INT-8(M)
- Zoro #
- G624218833
- UPC #
- 810033296444
- Country of Origin
- Multiple
- Glove Lining Material
- Brushed Acrylic Terry Cloth
- ANSI/ISEA Abrasion Level
- 3
- Insulated
- Yes
- ANSI/ISEA Puncture Level
- 5
- Item
- Gloves
- Glove Insulation Material
- Brushed Acrylic Terry Cloth
- Glove Coating Material
- Rubber Latex
- Palm Type
- Coated
- ANSI/ISEA Cut Load
- 2,264 g
- Cuff Style
- Knitwrist
- Glove Construction
- Knit
- ANSI/ISEA Puncture Force
- 169 N
- EN 388 Rating
- 3X43E
- Knit Material Color
- Orange
- ANSI/ISEA Cut Level
- A5
- Standards
- ANSI/ISEA 105:2016, EN 388:2016 + A1:2018
- Series
- Samurai Glove(R)
- Fabric Weight
- 136 g
- Includes Reinforced Thumb Crotch
- No
- Maximum Temperature
- 111 Degrees F
- Glove Features
- High-Visibility, Touchscreen Compatible
- Knit Material
- Tuffalene(R)
- Minimum Temperature
- -22 Degrees F
- Double-Dipped
- No
Dimensions
- Size- Alpha
- M
- Size- Numeric
- 8
- Glove Length
- 10 in
- Thickness
- 10 ga
Description
Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Puncture-Resistant, Water-Resistant, Glove Insulation Material Brushed Acrylic Terry Cloth, EN 388 Rating 3X43E, Standards ANSI/ISEA 105:2016, EN 388:2016 + A1:2018, Insulated Yes, Base Coating Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.