Gloves, PR
- Mfr # CR999-6(XS)
- Zoro # G724218498
product price:Â
$
19.65
/pr
Sold in multiples of 12Â prs for
$235.80
Key Features
ANSI/ISEA Puncture Force
94 N
EN 388 Rating
4X42F
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Load
6,346 g
Series
Samurai Glove(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR999-6(XS)
- Zoro #
- G724218498
- UPC #
- 810033296840
- Country of Origin
- China
- ANSI/ISEA Puncture Force
- 94 N
- EN 388 Rating
- 4X42F
- ANSI/ISEA Abrasion Level
- 6
- ANSI/ISEA Cut Load
- 6,346 g
- Series
- Samurai Glove(R)
- Item
- Gloves
- ANSI/ISEA Cut Level - 2011
- 9
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105:2016, EN 388:2016 + A1:2018
- Cuff Style
- Knitwrist
- Includes Reinforced Thumb Crotch
- Yes
- Glove Construction
- Knit
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Cut Level
- A9
- Double-Dipped
- No
- Fabric Weight
- 54 g
- Knit Material
- Tuffalene(R)
- Glove Features
- Reinforced Thumb Crotch, Touchscreen Compatible
- Knit Material Color
- Black/Gray
- Maximum Temperature
- 111 Degrees F
- Minimum Temperature
- 45 Degrees F
Dimensions
- Size- Numeric
- 6
- Size- Alpha
- XS
- Thickness
- 18 ga
- Glove Length
- 8.5 in
Description
Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105:2016, EN 388:2016 + A1:2018, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.