Shop SKYTEC

Gloves, PR

  • Mfr # CR999-8(M)
  • Zoro # G224218585

product price: 
$
19.65
/pr
Sold in multiples of 12 prs for $235.80

Key Features

Glove Construction
Knit
Size- Alpha
M
Series
Samurai Glove(R)
Palm Type
Coated
ANSI/ISEA Abrasion Level
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR999-8(M)
Zoro #
G224218585
UPC #
810033296864
Country of Origin
China

Dimensions

Size- Numeric
8
Size- Alpha
M
Thickness
18 ga
Glove Length
9.5 in

Details

Item
Gloves
Glove Construction
Knit
Series
Samurai Glove(R)
Palm Type
Coated
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Level - 2011
9
ANSI/ISEA Puncture Level
3
Cuff Style
Knitwrist
ANSI/ISEA Cut Level
A9
ANSI/ISEA Cut Load
6,346 g
Standards
ANSI/ISEA 105:2016, EN 388:2016 + A1:2018
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Force
94 N
EN 388 Rating
4X42F
Minimum Temperature
45 Degrees F
Fabric Weight
73 g
Double-Dipped
No
Maximum Temperature
111 Degrees F
Knit Material Color
Black/Gray
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material
Tuffalene(R)

Description

Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105:2016, EN 388:2016 + A1:2018, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.