Gloves, PR

  • Mfr # CR999-7(S)
  • Zoro # G224218707
product price: 
$
19.65
/pr
Sold in multiples of 12 prs for $235.80

Key Features

EN 388 Rating
4X42F
Glove Construction
Knit
Cuff Style
Knitwrist
ANSI/ISEA Puncture Force
94 N
ANSI/ISEA Cut Level - 2011
9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR999-7(S)
Zoro #
G224218707
UPC #
810033296857
Country of Origin
China

Dimensions

Size- Alpha
S
Thickness
18 ga
Size- Numeric
7
Glove Length
9 in

Details

EN 388 Rating
4X42F
Item
Gloves
Glove Construction
Knit
Cuff Style
Knitwrist
ANSI/ISEA Puncture Force
94 N
ANSI/ISEA Cut Level - 2011
9
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Level
A9
Series
Samurai Glove(R)
ANSI/ISEA Cut Load
6,346 g
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Standards
ANSI/ISEA 105:2016, EN 388:2016 + A1:2018
Maximum Temperature
111 Degrees F
Knit Material
Tuffalene(R)
Double-Dipped
No
Knit Material Color
Black/Gray
Minimum Temperature
45 Degrees F
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Fabric Weight
64 g

Description

Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105:2016, EN 388:2016 + A1:2018, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews