Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Brass
- Mfr # 400501
- Zoro # G723550414
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brass
Compatible with Manufacturer Model Number
400499
Compatible with Brand
Slide Sledge
Tip Hardness
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400501
- Zoro #
- G723550414
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hammer Tip
- Material
- Brass
- Color
- Brass
- Compatible with Manufacturer Model Number
- 400499
- Compatible with Brand
- Slide Sledge
- Tip Hardness
- Soft
- Mounting
- Threaded
- Includes
- Threaded Soft Brass Tip
- Product Type
- Hammer Tip
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 400499, Includes Threaded Soft Brass Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.