Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX650.012.0000

  • Zoro # G5284404


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
5"
Application
Commercial
Finish
Chrome
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFX650.012.0000
Zoro #
G5284404
UPC #
671254394087
Country of Origin
United States

Dimensions

Height
5"
Overall Height
5"
Connection Size
3/8" Compression
Manufacturers Warranty Length
3 yr
Spout Length
4 in
Spout Height
5 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Hose Length
13"
Overall Width
5 4/5 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 3/16 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 in
Inlet Connection Size
3/8 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Voltage
6V DC
Flow Outlet Type (Faucet)
Aerated
CEC Compliant
Non CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Mounting Hole Center to Center
Single Hole
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Commercial
Green Certification or Other Recognition
WaterSense Certified
Drain Type
None
Flow Outlet Type
Aerated
Number of Holes
1
Faucet Spout Shape
Angled Straight
Sensor Lead
Capacitance
Amps
2 A
Mounting Type - Faucet
Deck
Commercial / Residential
Commercial
Faucet Spout
Standard
Faucet Operation
Sensor
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Temp. Control
No
Body Material
Cast Zinc
Valve Type
Compression
Ligature Resistant
No
Includes
(4) AA Alkaline Battery, Capacitance Sensor
Connection
3/8" Compression
Faucet Type
Bathroom Sink Faucet
Sensor Range
4 in to 5 in
Replacement Cartridge
None
Number of Handles
0
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Mounting Type
Single-Hole Mount
Faucet Finish
Chrome
Vandal Resistant Features
Vandal Resistant Outlet
ADA Compliant
Yes
Power Source
Battery
Faucet Handle Type
None
Flow Rate
1.5 gpm
Series
BASYS
Type
Electronic
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Zinc
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 in
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Material of Construction
Zinc Die Cast
Sensor Type
Self-Adjusting
Outlet Type
Aerated
Current
2 A
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Angled Straight
Sensor Range - Maximum
5 in
Includes Handle
Handle Not Included
CEC Compliance
Not CEC Compliant
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Back-Check Tee
Sensor Range - Minimum
4 in
Includes Batteries
Batteries Included
Warranty
3 yr
Flow Type
Aerated
Product Type
Sensor Faucet
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
None
Operation Method
Motion Sensor
Time Out
10 sec

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 1.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 4 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 5 In., Flow Outlet Type Aerated, Temp. Control None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.