Shop SMARTY HAD A PARTY
See all product information
Create Account
12 in Clear Round Plastic Tray Lids, 25PK
- Mfr # 9912-L-CASE
- Zoro # G123749470
product price:Â
$
28.25
/pk of 25, $1.13/ea
Key Features
Inside Diameter
11.8 in
Outside Height
0.5 in
Color
Clear
Capacity
25 Lids
Outside Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9912-L-CASE
- Zoro #
- G123749470
- UPC #
- 6.40711E+11
- Country of Origin
- China
- Item
- Tray Lids
- Color
- Clear
- Capacity
- 25 Lids
- Material
- Plastic
Dimensions
- Inside Diameter
- 11.8 in
- Outside Height
- 0.5 in
- Outside Diameter
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.