Zoro Homepage

1/2" Tube 316 SS Straight Union

  • Mfr # KQG2H13-00

  • Zoro # G4589794


product price: $28.79
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x Tube
Tube Size
1/2 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2H13-00
Zoro #
G4589794
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/2 in
Overall Length
38 mm
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Union Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x Tube
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Union
Fitting Shape
Straight
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Color
Silver
Pipe Fitting Connection Type
Tube x Tube
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Minimum Operating Temperature
41 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Material Grade
316
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
302 Degrees F
Maximum Operating Pressure
145 psi
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Connector Type
Coupling
For Media Type
Air, Non-Potable Water, Gases
Series
KQG2
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Union Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.