Actuator, Rotary, Rack And Pinion Type
Mfr # NCRA1BW30-180Z
Zoro # G614534011
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
None
Shaft Length
24.38 mm
Bore Diameter
30 mm
Inlet Size
#10-32
Air Inlet Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCRA1BW30-180Z
Zoro #
G614534011
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Length
24.38 mm
Bore Diameter
30 mm
Inlet Size
#10-32
Shaft Diameter
8.89 mm
Overall Length
84.07 mm
Overall Width
44.96 mm
Overall Height
74.93 mm
Details
Item
Rotary Air Actuator
Cushion Type
None
Air Inlet Type
UNF
Weight
0.36 lb
Maximum Operating Temperature
140 Degrees F
Mount Style
Basic
Rotation Angle
180 Degrees
Magnetic Piston
Non-Magnetic Piston
Minimum Operating Temperature
32 Degrees F
System of Measurement
Metric
Output Shaft Type
Keyed Shaft
Air Inlet Center to Center Distance
111 1/2 mm
Minimum Operating Pressure
14.5 psi
Actuator Style
Single Rack
Standards
RoHS Compliant
Maximum Operating Pressure
145 psi
Maximum Output Torque
40 in-lb
Description
Rotary Air Actuator, Actuator Style Single Rack, Maximum Output Torque 40 in-lb, Rotation Angle 180 Degrees , Bore Diameter 30 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 8.89 mm, Shaft Length 24.38 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type None, Magnetic Piston Non-Magnetic Piston, Weight 0.36 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 14.5 psi, Minimum Operating Temperature 32 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.