Actuator, Rotary, Rack Pinion Type
Mfr # CRA1BSU50TN-190Z-X10
Zoro # G513344629
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Overall Length
189 mm
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRA1BSU50TN-190Z-X10
Zoro #
G513344629
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
189 mm
Bore Diameter
50 mm
Shaft Diameter
15 mm
Overall Height
98 mm
Keyway Length
25 mm
Keyway Width
5 mm
Inlet Size
1/8 in
Shaft Length
33.5 mm
Keyway Depth
5 mm
Overall Width
62 mm
Description
Actuator, Rotary, Rack Pinion Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.