Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCRB1BW30-180SE

  • Zoro # G415380114


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Output Shaft Type
Keyed Shaft
Mount Style
Basic
Overall Length
50.04 mm
Inlet Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCRB1BW30-180SE
Zoro #
G415380114
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50.04 mm
Inlet Size
#10-32
Shaft Length
17.02 mm
Shaft Diameter
7.94 mm
Bore Diameter
30 mm
Overall Height
74.93 mm

Details

Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
Output Shaft Type
Keyed Shaft
Mount Style
Basic
Weight
0.36 lb
Minimum Operating Temperature
41 Degrees F
For Fluid Type
Air
Rotation Angle
180 Degrees
Magnetic Piston
Non-Magnetic Piston
System of Measurement
Metric
Maximum Operating Pressure
33.36 psi
Air Inlet Type
UNF
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Minimum Operating Pressure
14.5 psi
Actuator Style
Single Vane
Maximum Output Torque
32 in-lb
Port Location
Axial Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 32 in-lb, Rotation Angle 180 Degrees , Bore Diameter 30 mm, Maximum Operating Pressure 33.36 psi, Shaft Diameter 7.94 mm, Shaft Length 17.02 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.36 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 14.5 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.