Shop SMC
See all product information
Create Account
Air Tank
- Mfr # VBAT10AN1-EV-X105
- Zoro # G924152684
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Inlet Type
NPT; RC
For Use With
VBA Boosters
Minimum Operating Temperature
0 Degrees C
Color
Silver
Overall Length
20 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBAT10AN1-EV-X105
- Zoro #
- G924152684
- UPC #
- -
- Country of Origin
- United States
- Inlet Type
- NPT; RC
- For Use With
- VBA Boosters
- Minimum Operating Temperature
- 0 Degrees C
- Color
- Silver
- Maximum Operating Pressure
- 2 MPa
- Tank Capacity
- 2 5/8 gal
- Maximum Operating Temperature
- 75 Degrees C
- Material
- Carbon Steel
- Item
- Air Tank
- Tank Type
- Horizontal
- Standards
- RoHS
- ASME Tank
- Yes
- Port Type
- NPT
- Shell Material
- Carbon Steel
- Wire Color
- Silver
- Compatible Product Type
- VBA Boosters
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 20 1/2 in
- Outlet Size
- 1/2 in
- Inlet Size
- 3/8 in
- Outside Diameter
- 6 11/16 in
- Overall Width
- 7 in
- Overall Height
- 11 in
- Wire Rope Length
- 20 1/2 in
- Length
- 20 1/2 in
Description
Air Tank, Tank Capacity 2 5/8 gal, Maximum Operating Pressure 2 MPa, Tank Type Horizontal, Overall Length 20 1/2 in, Overall Width 7 in, Overall Height 11 in, Standards RoHS, Outside Diameter 6 11/16 in, Material Carbon Steel, Outlet Size 1/2 in, ASME Tank Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.