Shop SMC
See all product information
Create Account
Air Tank
- Mfr # VBAT05AN1-EV-X105
- Zoro # G724151801
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 1/4 in
Outlet Size
3/8 in
Overall Length
14 11/16 in
Overall Height
10 1/16 in
For Use With
VBA Boosters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBAT05AN1-EV-X105
- Zoro #
- G724151801
- UPC #
- -
- Country of Origin
- United States
- For Use With
- VBA Boosters
- Inlet Type
- NPT; RC
- Maximum Operating Pressure
- 2 MPa
- Minimum Operating Temperature
- 0 Degrees C
- Tank Type
- Horizontal
- Item
- Air Tank
- Tank Capacity
- 1 5/16 gal
- Standards
- RoHS
- Port Type
- NPT
- ASME Tank
- Yes
- Color
- Silver
- Material
- Carbon Steel
- Maximum Operating Temperature
- 75 Degrees C
- Shell Material
- Carbon Steel
- Wire Color
- Silver
- Compatible Product Type
- VBA Boosters
- Traction Material
- Carbon Steel
Dimensions
- Overall Width
- 6 1/4 in
- Outlet Size
- 3/8 in
- Overall Length
- 14 11/16 in
- Overall Height
- 10 1/16 in
- Outside Diameter
- 5 7/8 in
- Inlet Size
- 3/8 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Description
Air Tank, Tank Capacity 1 5/16 gal, Maximum Operating Pressure 2 MPa, Tank Type Horizontal, Overall Length 14 11/16 in, Overall Width 6 1/4 in, Overall Height 10 1/16 in, Standards RoHS, Outside Diameter 5 7/8 in, Material Carbon Steel, Outlet Size 3/8 in, ASME Tank Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.