Shop SMC
See all product information
Create Account
Air Tank
- Mfr # VBAT38AN1-EV-X105
- Zoro # G324151928
product price:Â
$
1,717.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
10 gal
Maximum Operating Pressure
2 MPa
Standards
RoHS
Outlet Size
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBAT38AN1-EV-X105
- Zoro #
- G324151928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outlet Size
- 3/4 in
- Inlet Size
- 1/2 in
- Overall Width
- 9 13/16 in
- Overall Length
- 34 5/16 in
- Outside Diameter
- 9 13/16 in
- Overall Height
- 14 in
- Wire Rope Length
- 34 5/16 in
- Length
- 34 5/16 in
Details
- Tank Capacity
- 10 gal
- Maximum Operating Pressure
- 2 MPa
- Standards
- RoHS
- Material
- Carbon Steel
- Item
- Air Tank
- Minimum Operating Temperature
- 0 Degrees C
- For Use With
- VBA Boosters
- Port Type
- NPT
- Tank Type
- Horizontal
- Inlet Type
- NPT; RC
- Color
- Silver
- ASME Tank
- Yes
- Maximum Operating Temperature
- 75 Degrees C
- Shell Material
- Carbon Steel
- Wire Color
- Silver
- Compatible Product Type
- VBA Boosters
Description
Air Tank, Tank Capacity 10 gal, Maximum Operating Pressure 2 MPa, Tank Type Horizontal, Overall Length 34 5/16 in, Overall Width 9 13/16 in, Overall Height 14 in, Standards RoHS, Outside Diameter 9 13/16 in, Material Carbon Steel, Outlet Size 3/4 in, ASME Tank Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.