Zoro Homepage

Antistatic Push-Fit Fitting, Elbow

  • Mfr # KAL04-M5

  • Zoro # G416245702


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Fitting Shape
Elbow
Standards
RoHS, UL94
Application
Vacuum
Color
Black
Operating Pressure - Maximum
100 kPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAL04-M5
Zoro #
G416245702
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Thread Size
M5x.08
Center-to-End 1 Length
18 mm
Center-to-End 2 Length
15 1/2 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Fitting Shape
Elbow
Standards
RoHS, UL94
Application
Vacuum
Color
Black
Item
Fitting, Antistatic
Operating Pressure - Maximum
100 kPa
Resistance Properties
Flame-Resistant
Release Type
Button
Operating Temperature - Maximum
104 Degrees F
Series
KA
Compatible Tube Material
Polyurethane, Nylon
Fitting Material
Polybutylene
Material Grade
C3604
System of Measurement
Metric
Operating Temperature - Minimum
32 Degrees F
Connector Type
Union
Finish
Nickel-Plated
For Media Type
Air
Fitting Side 1 Connection Type
Metric

Description

Fitting, Antistatic, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M5x.08, Material Grade C3604, Color Black, Release Type Button, Standards RoHS, UL94, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.