Antistatic Push-Fit Fitting, Elbow
Mfr # KAL10-U04
Zoro # G016330105
product price: $11.59
/eaSold in multiples of 5 for $57.95
Key Features
Color
Black
Standards
RoHS, UL94
System of Measurement
Metric
Fitting Material
Polybutylene
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAL10-U04
Zoro #
G016330105
UPC #
-
Country of Origin
Japan
Dimensions
Center-to-End 1 Length
26 1/2 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Center-to-End 2 Length
30 mm
Fitting Thread Size
1/2 in
Details
Color
Black
Item
Fitting, Antistatic
Standards
RoHS, UL94
System of Measurement
Metric
Fitting Material
Polybutylene
Application
Vacuum
For Media Type
Air
Fitting Shape
Elbow
Material Grade
C3604
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Button
Connector Type
Union
Operating Temperature - Maximum
104 Degrees F
Finish
Nickel-Plated
Series
KA
Operating Pressure - Maximum
100 kPa
Operating Temperature - Minimum
32 Degrees F
Resistance Properties
Flame-Resistant
Compatible Tube Material
Polyurethane, Nylon
Description
Antistatic Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 22 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.