Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Clevis, 100mmBo
- Mfr # CG5EN100TNSR-125
- Zoro # G024894507
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
For Fluid Type
Air
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material Finish
Chrome Plated
Rod Thread Size
M26 x 1.5
Body Material Grade
SUS304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN100TNSR-125
- Zoro #
- G024894507
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Clevis,100mmBore,125mmStroke
- For Fluid Type
- Air
- Magnetic Piston
- Non-Magnetic Piston
- Piston Rod Material Finish
- Chrome Plated
- Body Material Grade
- SUS304
- Maximum Operating Temperature
- 70 Degrees C
- Air Inlet Type
- NPT
- Auto Switch Type
- None
- Weight
- 33.4 lb
- Piston Material
- Aluminum
- Number of Rods
- Single Rod
- Standards
- FDA Approved, RoHS Compliant
- End Cap Material Grade
- SUS304
- Body Material
- Stainless Steel
- System of Measurement
- Metric
- Maximum Operating Pressure
- 1 MPa
- Cushion Type
- Rubber Cushion
- Minimum Operating Temperature
- -10 Degrees C
- Piston Rod Material Grade
- SUS304
- Minimum Operating Pressure
- 0.05 MPa
- Series
- CG5-S
Dimensions
- Rod Thread Size
- M26 x 1.5
- Bore Diameter
- 100 mm
- Inlet Size
- M12 x 1.75
- Rod Diameter
- 30 mm
- Stroke Length
- 125 mm
- Rod Thread Length
- 40 mm
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,Clevis,100mmBore,125mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 100 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size M12 x 1.75, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.