Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bre, 30mm Stroke

  • Mfr # CDQ2A50-30DCZ

  • Zoro # G4398508


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A50-30DCZ
Zoro #
G4398508
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Width
71 mm
Overall Height
64 mm
Bore Diameter
50 mm
Inlet Size
1/4 in
Retracted Length
38.5 mm
Extended Length
68.5 mm
Stroke Length
30 mm
Rod Diameter
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Spring Extension Force
220.76 lb
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Weight
587 g
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
Maximum Operating Temperature
140 Degrees F
Series
CQ2
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Inlet Gender
Female
Rod Gender
Female
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.