Compact Cylinder

  • Mfr # CD55B32-50DCMZ
  • Zoro # G424971198
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Weight
1.01 lb
Cylinder Type
Compact
Auto Switch Type
Built-in Magnet
Body Material Finish
Anodized
Maximum Operating Pressure
1 MPa
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD55B32-50DCMZ
Zoro #
G424971198
UPC #
-
Country of Origin
China
Item
Compact Cylinder
Weight
1.01 lb
Cylinder Type
Compact
Auto Switch Type
Built-in Magnet
Body Material Finish
Anodized
Maximum Operating Pressure
1 MPa
Number of Rods
Single Rod
Rod Gender
Male
Minimum Operating Pressure
0.05 MPa
Air Inlet Type
G
System of Measurement
Metric
Cushion Type
Rubber Cushion
Standards
ISO 21287
Body Material
Aluminum
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-10 Degrees C
Piston Material
Aluminum
For Fluid Type
Air
Includes
Piston Seal, Rod Seal, Tube Gasket
Piston Rod Material Finish
Chrome Plated
Inlet Gender
Female
Piston Material Finish
Chrome Plated
Cylinder Repair
Repairable
Force @200 psi
249.4 lb
End Cap Material
Carbon Steel
Magnetic Piston
Non-Magnetic Piston
End Cap Material Grade
Carbon Steel
Rod Rotation
Rotating Rod
End Cap Material Finish
Chrome Plated
Force @ 50 psi
62.3 lb
Force @150 psi
187 lb
Body Material Grade
Aluminum Alloy
Series
C55
Air Inlet Center to Center Distance
2 15/16 in
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
Stainless steel
Mounting Orientation
Multiposition
Force @100 psi
124.7 lb

Dimensions

Stroke Length
50 mm
Rod Thread Size
M10 x 1.25
Bore Diameter
32 mm
Inlet Size
1/8 in
Overall Height
48 mm
Overall Width
46 mm
Extended Length
101 mm
Rod Diameter
12 mm
Retracted Length
51 mm
Body Diameter
59 mm
Rod Thread Length
16.5 mm
Nose Mount Thread Size
M10 x 1.25
End Cap Length
16.5 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear, Tie Rod Material Not Applicable

Ratings & reviews