Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CDUJB8-4D

  • Zoro # G913366887


product price: $35.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUJB8-4D
Zoro #
G913366887
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M3 x 0.5
Bore Diameter
8 mm
Overall Width
13 mm
Overall Height
21 mm
Stroke Length
4 mm
Rod Diameter
11 mm
Inlet Size
M3 x 0.5

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
None
Standards
RoHS Compliant
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Series
CUJ
Inlet Gender
Female
Weight
0.02 kg
Piston Material Finish
Chromate Coated
Air Inlet Type
Metric Standard
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
101.5 MPa
Minimum Operating Pressure
43.5 MPa
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
7.5 mm
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 8 mm, Cushion Type None, Stroke Length 4 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.