Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB32-20LZ

  • Zoro # G913344403


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Maximum Operating Pressure
145 MPa
Series
MK-Z
Piston Rod Material
Carbon Steel
Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB32-20LZ
Zoro #
G913344403
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
1/8 in
Overall Width
49.5 mm
Rod Thread Size
M10 x 1.5
Rod Diameter
16 mm
Bore Diameter
32 mm
Stroke Length
20 mm

Details

Item
Air Cylinder
Cushion Type
Rubber Cushion
Maximum Operating Pressure
145 MPa
Series
MK-Z
Piston Rod Material
Carbon Steel
Mounting Orientation
Vertical
Air Inlet Type
Rc
End Cap Material Finish
Nickel Plated
Includes
(4) Washers
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Air Inlet Center to Center Distance
49.5 mm
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Magnetic Piston
Magnetic Piston
Rod Gender
Female
Standards
RoHS Compliant
For Fluid Type
Air
Body Material
Aluminum
Number of Rods
Single Rod
Piston Material
Aluminum
Weight
0.49 kg
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 MPa
Cylinder Action
Double Acting
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.