Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB32TN-20RZ

  • Zoro # G613344239


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Stroke Length
20 mm
Rod Thread Size
M10 x 1.5
Air Inlet Type
NPT
Body Material Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB32TN-20RZ
Zoro #
G613344239
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
20 mm
Rod Thread Size
M10 x 1.5
Inlet Size
1/8 in
Bore Diameter
32 mm
Rod Diameter
16 mm
Overall Width
49.5 mm

Details

Item
Air Cylinder
Cushion Type
Rubber Cushion
Air Inlet Type
NPT
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Gender
Female
Includes
(4) Washers
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Mounting Orientation
Vertical
Weight
0.49 kg
Number of Rods
Single Rod
Magnetic Piston
Magnetic Piston
Minimum Operating Pressure
14.5 MPa
Air Inlet Center to Center Distance
49.5 mm
Series
MK-Z
Body Material
Aluminum
Cylinder Action
Double Acting
Piston Material
Aluminum
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Standards
RoHS Compliant
System of Measurement
Metric
Inlet Gender
Female
End Cap Material Finish
Nickel Plated
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Finish
Nickel Plated
Piston Rod Material
Carbon Steel

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.