Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Rotary Clamp

  • Mfr # MKB40TN-30RZ

  • Zoro # G813344343


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
14.5 MPa
Series
MK-Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKB40TN-30RZ
Zoro #
G813344343
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
40 mm
Rod Thread Size
M10 x 1.5
Stroke Length
30 mm
Overall Width
57 mm
Inlet Size
1/8 in
Rod Diameter
16 mm

Details

Item
Air Cylinder
Cushion Type
Rubber Cushion
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
14.5 MPa
Series
MK-Z
End Cap Material Finish
Nickel Plated
Minimum Operating Temperature
14 Degrees F
Air Inlet Center to Center Distance
57 mm
Air Inlet Type
NPT
Standards
RoHS Compliant
Maximum Operating Temperature
158 Degrees F
Cylinder Action
Double Acting
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Body Material
Aluminum
Rod Gender
Female
Weight
0.62 kg
Includes
(4) Washers
Rod Rotation
Rotating Rod
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Number of Rods
Single Rod
Piston Rod Material Finish
Nickel Plated
Piston Material
Aluminum
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Mounting Orientation
Vertical

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Not Applicable, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Nickel Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.