GPS Insert Pin, Polyvinyl Alcohol, 75 mm L
- Mfr # LQ3-GP-07
- Zoro # G122441818
product price:Â
$
96.49
/ea
Key Features
System of Measurement
Imperial/Metric
Compatible Fitting Connection Type
Clamp
Wire Rope Length
75 mm
Operating Pressure - Maximum
1 MPa
Compatible Tube Outer Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3-GP-07
- Zoro #
- G122441818
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Wire Rope Length
- 75 mm
- Compatible Tube Outer Diameter
- 1/4 in
- Overall Length
- 75 mm
- Length
- 75 mm
Details
- System of Measurement
- Imperial/Metric
- Compatible Fitting Connection Type
- Clamp
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- For Media Type
- Air
- Precleaned Type
- Cleaned
- Fitting Shape
- Insert
- Standards
- RoHS
- Operating Temperature - Maximum
- 150 Degrees C
- Operating Temperature - Minimum
- 0 Degrees C
- Series
- LQ3
- Item
- GPS Insert Pin
- Compatible Tube Material
- Fluoropolymer
Description
GPS Insert Pin, Compatible Fitting Connection Type Clamp, Compatible Tube Outer Diameter 1/4 in, Fitting Material PFA, Overall Length 75 mm, System of Measurement Imperial/Metric, Standards RoHS, Compatible Tube Material Fluoropolymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.