Shop SMC
See all product information
Create Account
Insertion Pin, Polyvinyl Alcohol, 95 mm L
- Mfr # LQ3-GP-19
- Zoro # G822440951
product price:Â
$
86.69
/ea
Key Features
Series
LQ3
Precleaned Type
Cleaned
Fitting Material
PFA
Operating Pressure - Maximum
1 MPa
System of Measurement
Imperial/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3-GP-19
- Zoro #
- G822440951
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Wire Rope Length
- 95 mm
- Compatible Tube Outer Diameter
- 3/4 in
- Overall Length
- 95 mm
- Length
- 95 mm
Details
- Series
- LQ3
- Precleaned Type
- Cleaned
- Fitting Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- System of Measurement
- Imperial/Metric
- Standards
- RoHS
- Compatible Fitting Connection Type
- Clamp
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Shape
- Insert
- Item
- Insertion Pin
- For Media Type
- Air
- Operating Temperature - Maximum
- 150 Degrees C
- Compatible Tube Material
- Fluoropolymer
Description
Insertion Pin, Compatible Fitting Connection Type Clamp, Compatible Tube Outer Diameter 3/4 in, Fitting Material PFA, Overall Length 95 mm, System of Measurement Imperial/Metric, Standards RoHS, Compatible Tube Material Fluoropolymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.