Insertion Pin, Polyvinyl Alcohol, 45 mm L
- Mfr # LQ3-GP-25
- Zoro # G922441810
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
PFA
Wire Rope Length
45 mm
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
0 Degrees C
Fitting Shape
Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3-GP-25
- Zoro #
- G922441810
- UPC #
- -
- Country of Origin
- Japan
- Item
- Insertion Pin
- Fitting Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Shape
- Insert
- System of Measurement
- Imperial/Metric
- For Media Type
- Air
- Standards
- RoHS
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Compatible Fitting Connection Type
- Clamp
- Compatible Tube Material
- Fluoropolymer
Dimensions
- Wire Rope Length
- 45 mm
- Compatible Tube Outer Diameter
- 1 in
- Overall Length
- 45 mm
- Length
- 45 mm
Description
Insertion Pin, Compatible Fitting Connection Type Clamp, Compatible Tube Outer Diameter 1 in, Fitting Material PFA, Overall Length 45 mm, System of Measurement Imperial/Metric, Standards RoHS, Compatible Tube Material Fluoropolymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.