GRIPPER, MHK, WEDGE CAM SLIDE GUIDE
Mfr # MHK2-16D
Zoro # G414534679
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Open Width
20.6 mm
Stroke Length
6 mm
Minimum Operating Temperature
14 Degrees F
Standards
RoHS Compliant
Finger Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHK2-16D
Zoro #
G414534679
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
20.6 mm
Stroke Length
6 mm
Overall Width
45 mm
Overall Length
67.3 mm
Overall Height
23.6 mm
Bore Diameter
16 mm
Details
Item
Parallel Gripper
Minimum Operating Temperature
14 Degrees F
Standards
RoHS Compliant
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Series
MHK
Repeatability
+/-0.01 mm
System of Measurement
Metric
Body Material
Aluminum
Maximum Operating Pressure
87 psi
Weight
0.31 lb
Minimum Operating Pressure
15 psi
Body Material Finish
Hard Anodized
Description
Parallel Gripper, Series MHK, Open Width 20.6 mm, Stroke Length 6 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 67.3 mm, Overall Width 45 mm, Overall Height 23.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.31 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Repeatability +/-0.01 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.