Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, MHZ, Parallel Style Air Gripper

  • Mfr # MHZJ2-16D

  • Zoro # G214534244


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Open Width
20.9 mm
Minimum Operating Pressure
15 psi
Finger Material
Stainless Steel
Maximum Operating Temperature
140 Degrees F
Overall Height
29.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZJ2-16D
Zoro #
G214534244
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
20.9 mm
Overall Height
29.6 mm
Overall Length
67.3 mm
Stroke Length
6 mm
Overall Width
45 mm
Bore Diameter
16 mm

Details

Item
Parallel Gripper
Minimum Operating Pressure
15 psi
Finger Material
Stainless Steel
Maximum Operating Temperature
140 Degrees F
Repeatability
+/-0.01 mm
System of Measurement
Metric
Weight
0.31 lb
Minimum Operating Temperature
14 Degrees F
Body Material
Aluminum
Series
MHZJ2
Maximum Operating Pressure
101 psi
Body Material Finish
Hard Anodized
Seal Material
Nitrile

Description

Parallel Gripper, Series MHZJ2, Open Width 20.9 mm, Stroke Length 6 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 15 psi, Overall Length 67.3 mm, Overall Width 45 mm, Overall Height 29.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Weight 0.31 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.