Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ1H2D-MN
- Zoro # G522441982
product price:Â
$
31.79
/ea
Key Features
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 1 Connection Type
NPT
Operating Temperature - Minimum
0 Degrees C
Application
Tubing Systems
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1H2D-MN
- Zoro #
- G522441982
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 1 Connection Type
- NPT
- Item
- High Purity Fitting
- Operating Temperature - Minimum
- 0 Degrees C
- Application
- Tubing Systems
- System of Measurement
- Imperial
- Series
- LQ1
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 200 Degrees C
- Standards
- RoHS_6, RoHS_10
- Fitting Shape
- Straight
- Connector Type
- Adapter
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 2 Connection Type
- Compression
Dimensions
- Fitting Side 1 Pipe Size
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Hex Size
- 14 in
- Overall Length
- 35 in
- Wire Rope Length
- 35 in
- Length
- 35 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 35 in, Series LQ1, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.