Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H2A-MN
- Zoro # G022441888
product price:Â
$
22.39
/ea
Key Features
Series
LQ3
Operating Temperature - Minimum
0 Degrees C
System of Measurement
Imperial
Fitting Shape
Straight
Overall Length
43 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H2A-MN
- Zoro #
- G022441888
- UPC #
- -
- Country of Origin
- Japan
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
- System of Measurement
- Imperial
- Fitting Shape
- Straight
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Compatible Tube Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- NPT
- Fitting Material
- PFA
- Connector Type
- Adapter
- Application
- Tubing Systems
- Item
- High Purity Fitting
- Standards
- RoHS_6, RoHS_10
Dimensions
- Overall Length
- 43 1/2 in
- Thread Size 1
- 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 16 in
- Fitting Side 1 Pipe Size
- 1/8 in
- Wire Rope Length
- 43 1/2 in
- Length
- 43 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 43 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.