High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H3C-MN
- Zoro # G022441413
product price:Â
$
27.99
/ea
Key Features
Operating Pressure - Maximum
1 MPa
Application
Tubing Systems
Thread Size 1
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H3C-MN
- Zoro #
- G022441413
- UPC #
- -
- Country of Origin
- Japan
- Operating Pressure - Maximum
- 1 MPa
- Application
- Tubing Systems
- Item
- High Purity Fitting
- Connector Type
- Adapter
- Standards
- RoHS_6, RoHS_10
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- NPT
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Material
- PFA
- Compatible Tube Material
- PFA
- Fitting Shape
- Straight
- Series
- LQ3
Dimensions
- Thread Size 1
- 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 1 Pipe Size
- 3/8 in
- Overall Length
- 55 in
- Hex Size
- 21 in
- Wire Rope Length
- 55 in
- Length
- 55 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 55 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.