Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H4A-MN
- Zoro # G822441026
product price:Â
$
30.79
/ea
Key Features
Operating Temperature - Maximum
150 Degrees C
Operating Pressure - Maximum
1 MPa
Application
Tubing Systems
Fitting Material
PFA
Thread Size 1
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H4A-MN
- Zoro #
- G822441026
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Maximum
- 150 Degrees C
- Operating Pressure - Maximum
- 1 MPa
- Application
- Tubing Systems
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Series
- LQ3
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- Compression
- Fitting Side 1 Connection Type
- NPT
- Operating Temperature - Minimum
- 0 Degrees C
- Item
- High Purity Fitting
- Fitting Shape
- Straight
- Compatible Tube Material
- PFA
- Standards
- RoHS_6, RoHS_10
Dimensions
- Thread Size 1
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Pipe Size
- 1/4 in
- Overall Length
- 64 in
- Hex Size
- 24 in
- Wire Rope Length
- 64 in
- Length
- 64 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 64 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.