Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H4C-MN
- Zoro # G222441886
product price:Â
$
30.79
/ea
Key Features
Fitting Material
PFA
Application
Tubing Systems
Hex Size
24 in
System of Measurement
Imperial
Operating Pressure - Maximum
1 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H4C-MN
- Zoro #
- G222441886
- UPC #
- -
- Country of Origin
- Japan
- Fitting Material
- PFA
- Application
- Tubing Systems
- System of Measurement
- Imperial
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Shape
- Straight
- Fitting Side 1 Connection Type
- NPT
- Standards
- RoHS_6, RoHS_10
- Fitting Side 2 Connection Type
- Compression
- Compatible Tube Material
- PFA
- Series
- LQ3
- Connector Type
- Adapter
- Item
- High Purity Fitting
Dimensions
- Hex Size
- 24 in
- Thread Size 1
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Pipe Size
- 1/2 in
- Overall Length
- 64 in
- Wire Rope Length
- 64 in
- Length
- 64 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 64 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.