High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E5A-S
- Zoro # G322441915
product price:Â
$
88.55
/ea
Key Features
Operating Pressure - Maximum
0.7 MPa
Fitting Side 2 Tube Outer Diameter
3/4 in
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
150 Degrees C
Series
LQ3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E5A-S
- Zoro #
- G322441915
- UPC #
- -
- Country of Origin
- Japan
- Operating Pressure - Maximum
- 0.7 MPa
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Connector Type
- Union
- Standards
- RoHS_6, RoHS_10
- Application
- Tubing Systems
- Fitting Shape
- Space Saving Elbow
- Fitting Material
- PFA
- Fitting Side 1 Connection Type
- Compression
- Fitting Side 2 Connection Type
- Compression
- Compatible Tube Material
- PFA
- System of Measurement
- Imperial
- Item
- High Purity Fitting
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 1 Length
- 64 in
- Center-to-End 2 Length
- 66 in
- Hex Size
- 32 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.