Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H5C-MN
- Zoro # G322441120
product price:Â
$
55.35
/ea
Key Features
Operating Pressure - Maximum
1 MPa
Fitting Material
PFA
Application
Tubing Systems
Operating Temperature - Maximum
150 Degrees C
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H5C-MN
- Zoro #
- G322441120
- UPC #
- -
- Country of Origin
- Japan
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Application
- Tubing Systems
- Operating Temperature - Maximum
- 150 Degrees C
- Connector Type
- Adapter
- Operating Temperature - Minimum
- 0 Degrees C
- Compatible Tube Material
- PFA
- Series
- LQ3
- Fitting Side 2 Connection Type
- Compression
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Standards
- RoHS_6, RoHS_10
- Fitting Side 1 Connection Type
- NPT
- Fitting Shape
- Straight
Dimensions
- Thread Size 1
- 3/4 in
- Fitting Side 1 Pipe Size
- 3/4 in
- Hex Size
- 32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Overall Length
- 76 in
- Wire Rope Length
- 76 in
- Length
- 76 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 76 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.