Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3U2A
- Zoro # G822441873
product price:Â
$
28.79
/ea
Key Features
Fitting Side 1 Tube Outer Diameter
1/4 in
Application
Tubing Systems
Connector Type
Union
Operating Pressure - Maximum
1 MPa
Fitting Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U2A
- Zoro #
- G822441873
- UPC #
- -
- Country of Origin
- Japan
- Application
- Tubing Systems
- Connector Type
- Union
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Operating Temperature - Minimum
- 0 Degrees C
- Standards
- RoHS_6, RoHS_10
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Compression
- Series
- LQ3
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Shape
- Straight
- Fitting Side 1 Connection Type
- Compression
- Item
- High Purity Fitting
- Compatible Tube Material
- PFA
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Overall Length
- 57 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 16 in
- Wire Rope Length
- 57 in
- Length
- 57 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 57 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.