Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3E6A-R2
- Zoro # G622440946
product price:Â
$
62.29
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
1/2 in
Series
LQ3
Center-to-End 1 Length
78 in
Standards
RoHS_6, RoHS_10
Connector Type
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E6A-R2
- Zoro #
- G622440946
- UPC #
- -
- Country of Origin
- Japan
- Series
- LQ3
- Item
- High Purity Fitting
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Reducer
- Application
- Tubing Systems
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Shape
- Elbow
- Operating Temperature - Minimum
- 0 Degrees C
- Compatible Tube Material
- PFA
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- Compression
- Fitting Side 2 Connection Type
- Compression
- System of Measurement
- Imperial
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 1 Length
- 78 in
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Center-to-End 2 Length
- 64 1/2 in
- Hex Size
- 41 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.