Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3E4A-R1
- Zoro # G522441562
product price:Â
$
37.39
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
3/8 in
Series
LQ3
Fitting Side 1 Tube Outer Diameter
1/2 in
System of Measurement
Imperial
Fitting Side 2 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E4A-R1
- Zoro #
- G522441562
- UPC #
- -
- Country of Origin
- Japan
- Series
- LQ3
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Fitting Side 2 Connection Type
- Compression
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- Compression
- Operating Pressure - Maximum
- 0.7 MPa
- Operating Temperature - Maximum
- 150 Degrees C
- Connector Type
- Reducer
- Fitting Material
- PFA
- Standards
- RoHS_6, RoHS_10
- Fitting Shape
- Elbow
- Compatible Tube Material
- PFA
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Hex Size
- 24 in
- Center-to-End 2 Length
- 48 1/2 in
- Center-to-End 1 Length
- 52 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.