Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Coupling, PFA
- Mfr # LQ3H4A-T
- Zoro # G722441003
product price:Â
$
48.45
/ea
Key Features
Operating Temperature - Minimum
0 Degrees C
Compatible Tube Material
PFA
Series
LQ3
Fitting Material
PFA
Standards
RoHS_6, RoHS_10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H4A-T
- Zoro #
- G722441003
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Minimum
- 0 Degrees C
- Compatible Tube Material
- PFA
- Series
- LQ3
- Fitting Material
- PFA
- Standards
- RoHS_6, RoHS_10
- Application
- Tubing Systems
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Side 2 Connection Type
- Compression
- Item
- High Purity Fitting
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- Connector Type
- Coupling
- Fitting Shape
- Straight
- System of Measurement
- Imperial
Dimensions
- Hex Size
- 24 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 72 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 72 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.