Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L5C-MN
- Zoro # G522441708
product price:Â
$
58.15
/ea
Key Features
Operating Temperature - Minimum
0 Degrees C
Fitting Side 1 Connection Type
NPT
Series
LQ3
Standards
RoHS_6, RoHS_10
Thread Size 1
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L5C-MN
- Zoro #
- G522441708
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- NPT
- Series
- LQ3
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- System of Measurement
- Imperial
- Fitting Shape
- Elbow
- Connector Type
- Adapter
- Fitting Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- Application
- Tubing Systems
Dimensions
- Thread Size 1
- 3/4 in
- Hex Size
- 32 in
- Fitting Side 1 Pipe Size
- 3/4 in
- Center-to-End 1 Length
- 64 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.