High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U6A-R1
- Zoro # G522441203
product price:Â
$
62.29
/ea
Key Features
Fitting Side 2 Connection Type
Compression
Series
LQ3
Connector Type
Reducer
System of Measurement
Imperial
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U6A-R1
- Zoro #
- G522441203
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 2 Connection Type
- Compression
- Series
- LQ3
- Connector Type
- Reducer
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 150 Degrees C
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- Compression
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Shape
- Straight
- Standards
- RoHS_6, RoHS_10
- Fitting Material
- PFA
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Hex Size
- 41 in
- Overall Length
- 112 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Wire Rope Length
- 112 1/2 in
- Length
- 112 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 112 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.